GLOVES HIVIS ORANGE BIPOLYMER DIPPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES HIVIS ORANGE BIPOLYMER DIPPE

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG99-1-9855-10
  • Mfr. Model # 99-1-9855-10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2418
  • Shipping Weight 0.14 lbs

Product Details

12 pack hi-viz nylon with a bi-polymer coated palm glove, size 10. Hi-viz orange, Bi-polymer palm for excellent dexterity and grip, velcro wristbandas well as Lightweight and breathable.

Technical Specs

  • Size 10
  • Item Synthetic Gloves
  • Coating Material Bi-Polymer
  • Resists Abrasion
  • Colour Hi-Viz Orange

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list