Skip Content
GLOVES HIVIS LIME LATEX PALM SIZE 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVES HIVIS LIME LATEX PALM SIZE 8

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG99-1-9850-8
  • Mfr. Model # 99-1-9850-8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2422
  • Shipping Weight 0.145 lbs

Product Details

12 pack hi-viz nylon synthetic cotton and string knit glove, size 8. Hi-Viz lime, Nylon construction.Crinkle latex palm for excellent abrasion resistance and dexterity, lightweight and breathable.

Technical Specs

  • Item Synthetic Gloves
  • Size 8
  • Colour Hi Viz Lime
  • Resists Abrasion
  • Coating Material Crinkle Latex

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list