Skip Content
GLOVES HIVIS LIME LATEX PALM LINED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES HIVIS LIME LATEX PALM LINED

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG99-9-260-8
  • Mfr. Model # 99-9-260-8
  • UNSPSC # 46181537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Product Details

Hi-viz acrylic gloves, size 8. Hi-viz lime, crinkle latex palm for excellent abrasion resistance and dexterity and brushed terry liner.

Technical Specs

  • Item Hi-viz Lime Green Acrylic Seamless knit
  • Size 8
  • Colour Hi-viz Lime Green
  • Cut Seamless knitt
  • Length 10
  • Closure Type Slip On
  • Lining Brushed Terry Liner
  • Coating Material palm
  • Back Material Acrylic Seamless knit
  • Temp. Range N/A
  • Thumb Style Wing
  • Palm Construction Crinkle latex
  • Stitching Material Seamless
  • Coating Finish Crinkle
  • Finger Material Acrylic
  • Thumb Material Acrylic Seamless knit
  • Finger Style Full

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list