GLOVES HIGH VIZ SIZE L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES HIGH VIZ SIZE L

SAFETY KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JMCSKG9349L
  • Mfr. Model # SKG9349L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

Large glove, High-Viz Knit with High-Viz Palm. Ultra-fine machine knit liner for incredible comfort and dexterity. No seams to irritate the hands. Special Hydropellant PVC coating is soft, flexible and durable. Coating repels liquids and provides a firm g

Technical Specs

  • Item Coated Gloves
  • Size Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list