GLOVES HI-VIZ FOAM LINED PVC ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES HI-VIZ FOAM LINED PVC ORANGE

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG9491
  • Mfr. Model # 9491
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2437
  • Shipping Weight 0.42 lbs

Product Details

PVC coated glove, HI-VIZ orange colour, foam lined with knit wrist, one size.

Technical Specs

  • Item Orange single dip PVC, Foam Lined, knit Wrist Cuff, Smooth Finish
  • Colour Orange
  • Length 10.5
  • Size Large
  • Cut Clute
  • Temp. Range N/A
  • Cuff Cotton
  • Closure Type Slip On
  • Coating Material PVC
  • Lining Foam Lined with Jersey Fabric
  • Back Material Single dip PVC
  • Finger Material PVC
  • Palm Construction PVC
  • Thumb Material PVC
  • Thumb Style Straight
  • Finger Style Full

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list