GLOVES,SAFETY,FASTFIT,HI-VIZ YELLOW,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES,SAFETY,FASTFIT,HI-VIZ YELLOW,XL

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWSFF91-011
  • Mfr. Model # SFF-91-011
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

Mechanix Wear(R) Fastfit(R) glove, colour hi-vis yellow, size x-large.

Technical Specs

  • Size X-Large
  • Colour Safety Yellow
  • Cuff Elastic
  • Item Mechanics Gloves
  • Application Mechanical, Utility, General Purpose, Landscaping, Maintenance, Assembly, MRO
  • Closure Type Slip On
  • Lining Unlined
  • Palm Material Synthetic Leather
  • Thumb Style Partial
  • Back Material TrekDry(R), Spandex(R)
  • Stitching Material Nylon
  • Palm Construction Synthetic Leather
  • Finger Style Full
  • Sub-Category General Utility High Visibility

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list