GLOVES,SAFETY,FASTFIT,HI-VIZ YELLOW,SM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES,SAFETY,FASTFIT,HI-VIZ YELLOW,SM

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWSFF91-008
  • Mfr. Model # SFF-91-008
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

Mechanix Wear(R) Fastfit(R) glove, colour hi-vis yellow, size small.

Technical Specs

  • Application Mechanical, Utility, General Purpose, Landscaping, Maintenance, Assembly, MRO
  • Colour High Visibility Yellow
  • Size S
  • Item Mechanics Gloves
  • Cuff Elastic
  • Closure Type Slip On
  • Lining Unlined
  • Back Material TrekDry(R), Spandex(R)
  • Palm Material Synthetic Leather
  • Thumb Style Partial
  • Palm Construction Synthetic Leather
  • Stitching Material Nylon
  • Finger Style Full
  • Sub-Category General Utility High Visibility

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list