GLOVES HI-VIS NAT. RUBBER PALM COAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES HI-VIS NAT. RUBBER PALM COAT

HI-VIS GRIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM317-09
  • Mfr. Model # 317-09
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Product Details

10-gauge flat dipped glove with knit wrist, bight yellow seamless knitted liner with orange natural rubber wrinkle grip finish. Excellent wet and dry grip. Size: Large (9).

Technical Specs

  • Size 9/L
  • Colour Yellow/Orange
  • Application Aircraft Hold Handling, Demolition, FOD Prevention, Hand Signalling, Highway Maintenance, Manual Handling, Road and Railside, Construction, Traffic Management
  • Item Gloves
  • Gauge 10
  • Length 220-260mm
  • Cuff Elasticized Knit Wrist
  • Resists Tear, Puncture, Blade Cut, Abrasion, Mechanical
  • Standards EN388: 2003, ANSI/ISEA 105
  • Coating Finish Rough
  • Coating Material Natural Rubber Latex
  • Lining Seamless Polyester Knit

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list