GLOVES HI-VIS DYNEEMA CUT 5 SZ 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES HI-VIS DYNEEMA CUT 5 SZ 7

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG99-1-9761-7
  • Mfr. Model # 99-1-9761-7
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2449
  • Shipping Weight 0.4 lbs

Product Details

Hi-viz yellow Dyneema(R) seamless knit liner. Cut resistant Level 5. Waterbase microfoam polyurethane coated palm.

Technical Specs

  • Weight Lightweight
  • Standards EN388 CE cut level 5
  • Back Material Blend of Dyneema(R) and synthetic yarns
  • Abrasion Resistant Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list