Skip Content
GLOVES HI HEAT KEVLAR MITT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES HI HEAT KEVLAR MITT

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG740KV
  • Mfr. Model # 740KV
  • UNSPSC # 46181538
  • CATALOGUE PAGE # 842
  • Shipping Weight 0.795 lbs

Product Details

Kevlar(R) mitts provide heat protection to 260 Degrees C/500 Degrees F under intermittent use. Fully lined with heather fleece for comfort. Unlined cover mitts available to prolong the life of high heat products and provide additional heat and abrasion

Technical Specs

  • Item Kevlar(R) Mitt, Fully Lined, 14"
  • Size Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list