Skip Content
GLOVES HEAT RESISTANT TAN L LEATHE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES HEAT RESISTANT TAN L LEATHE

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR5T359
  • Mfr. Model # 5T359
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Tan
  • Item Heat-Resistant Gloves
  • Cut Gunn
  • Length 18"
  • Material Leather
  • Max. Temp. 480 Degrees F
  • Size Men's Large
  • Thumb Style Wing
  • Application Where More Abrasion Resistance is Required
  • Lining Wool
  • Fabric Weight 22 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list