GLOVES HEAT RESIST TAN L THERMONOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES HEAT RESIST TAN L THERMONOL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR5T356
  • Mfr. Model # 5T356
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Colour Tan
  • Cut Gunn
  • Item Heat-Resistant Gloves
  • Length 18"
  • Material Thermonol
  • Thumb Style Wing
  • Size Men's Large
  • Max. Temp. 662 Degrees F
  • Application Where More Abrasion Resistance is Required
  • Fabric Weight 22 oz.
  • Lining Wool

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list