Skip Content
GLOVES HEAT RESIST GREEN/NATURAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

GLOVES HEAT RESIST GREEN/NATURAL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR5MPK5
  • Mfr. Model # 5MPK5
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Application A/C Manufacturing, Automotive, Bakeries, Ceramic Plants, General Applications, Landscaping, Operations w/ Low to Moderate Heat
  • Cut Clute
  • Item Heat-Resistant Gloves
  • Colour Green/Natural
  • Max. Temp. 200 Degrees F
  • Material Kevlar (R)/Cotton
  • Size Men's Small
  • Cuff Knit
  • Thumb Style Straight
  • Length 9"
  • Lining Unlined

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list