GLOVES HD LEATHER PALM COTTON BACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES HD LEATHER PALM COTTON BACK

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALGLK99
  • Mfr. Model # LK99
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2414
  • Shipping Weight 0.18 lbs

Product Details

Cotton canvas, clute cut pattern, all leather index finger and knit wrist glove. Offers low cost protection, split leather palm and abrasion resistance. Applications: Construction, assembly, mining and outdoor work. Standard quality.

Technical Specs

  • Item Clute Cut Pattern, Knit Wrist
  • Application Hand Protection
  • Colour White
  • Material Leather palm, Cotton knit wrist
  • Thumb Style Straight
  • Cuff Knit Wrist

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list