GLOVES HD GRAIN COWHIDE LINED PALM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES HD GRAIN COWHIDE LINED PALM

LAURENTIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTG03038
  • Mfr. Model # 03038
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2427
  • Shipping Weight 0.4 lbs

Product Details

Premium quality cowhide glove, heavy-duty, cowhide unlined palm, rubberized safety cuff. One size.

Technical Specs

  • Item Back Fitter Gloves
  • Application Fitting
  • Cuff Rubberized Safety
  • Lining Lined
  • Leather Palm Material Cowhide
  • Glove Size Universal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list