GLOVES GUARDDOG LADIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES GUARDDOG LADIES

PERFECT FIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIPKV224DL
  • Mfr. Model # KV224DL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.25 lbs

Product Details

Guard Dog(R) fitters style with Kevlar(R), seamless knit liner, ladies.

Technical Specs

  • Application Automotive Assembly, Sheet Metal, Glass Handling, Metal Stamping, Metal Fabrication, Recycling, Canning, Injection Molding, Paper And Pulp Industry
  • Colour Gray/White
  • Item Cut Resistant Gloves
  • Standards ANSI/ISEA
  • Cuff Safety
  • Palm Material Premium Leather
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 4
  • Thumb Style Straight
  • Knuckle Padding Material Leather
  • Finger Style Full
  • Abrasion Resistant Yes
  • Puncture Resistant Yes
  • Suggested Use Environment Dry/Light Oil
  • Glove Size Universal
  • Glove Cut Gunn

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list