GLOVES,GREEN,NITRILE,MEDICAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES,GREEN,NITRILE,MEDICAL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF6010GXL
  • Mfr. Model # 6010GXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2396
  • Shipping Weight 1.44 lbs

Technical Specs

  • Colour Green
  • Application Dentistry, Janitorial, Laboratory Technician, Nursing Home Care, Painting, Veterinarian
  • Material Nitrile
  • Length 9-1/2"
  • Item Gloves
  • Size X - Large
  • Cuff Rolled
  • Grade Medical
  • Lining Unlined
  • Colour Family Greens
  • Powdered/Powder Free Powder Free
  • Metal Detectable No
  • Latex Content Latex Free
  • Glove Finish Type Textured
  • Palm Thickness 4.00 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Grade Exam, Medical
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Glove Size X-Large
  • Disposable Glove Material Nitrile
  • Glove Length 9-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list