Skip Content
GLOVES,GREEN,NITRILE,MEDICAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES,GREEN,NITRILE,MEDICAL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF6010GL
  • Mfr. Model # 6010GL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2396
  • Shipping Weight 1.325 lbs

Technical Specs

  • Length 9-1/2"
  • Item Gloves
  • Application Dentistry, Janitorial, Laboratory Technician, Nursing Home Care, Painting, Veterinarian
  • Colour Green
  • Size Large
  • Material Nitrile
  • Lining Unlined
  • Cuff Rolled
  • Grade Medical
  • Powdered/Powder Free Powder Free
  • Metal Detectable No
  • Color Family Greens
  • Latex Content Latex Free
  • Glove Finish Type Textured
  • Palm Thickness 4.00 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Glove Length 9-1/2"
  • Glove Size Large
  • Disposable Glove Material Nitrile
  • Disposable Glove Grade Exam, Medical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list