GLOVES,GREEN,NITRILE,INDUSTRIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES,GREEN,NITRILE,INDUSTRIAL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF5317
  • Mfr. Model # 5317
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.5 lbs

Technical Specs

  • Application Bottling, Canning, Dairy, Painting, Beef Processing
  • Colour Green
  • Item Gloves
  • Material Nitrile
  • Length 13"
  • Size Small
  • Lining Flocked
  • Colour Family Greens
  • Grade Industrial
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Finish Type Textured
  • Metal Detectable No
  • Ambidextrous/Hand-Specific Hand-Specific
  • Aloe Inner Surface No
  • Palm Thickness 15.00 mil
  • Cuff Straight
  • Disposable Glove Grade Industrial
  • Disposable Glove Palm Thickness Range Greater than 10.00 mil
  • Glove Length 13"
  • Disposable Glove Material Nitrile
  • Glove Size Small

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list