GLOVES,GRAY,NITRILE,MEDICAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES,GRAY,NITRILE,MEDICAL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF6010GYXL
  • Mfr. Model # 6010GYXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2396
  • Shipping Weight 1.52 lbs

Technical Specs

  • Colour Gray
  • Application Dentistry, Janitorial, Laboratory Technician, Nursing Home Care, Painting, Veterinarian
  • Item Gloves
  • Length 9-1/2"
  • Material Nitrile
  • Cuff Rolled
  • Size X - Large
  • Grade Medical
  • Lining Unlined
  • Latex Content Latex Free
  • Colour Family Grays
  • Metal Detectable No
  • Powdered/Powder Free Powder Free
  • Aloe Inner Surface No
  • Palm Thickness 4.00 mil
  • Glove Finish Type Textured
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Grade Exam, Medical
  • Glove Size X-Large
  • Glove Length 9-1/2"
  • Disposable Glove Material Nitrile
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list