Skip Content
GLOVES,GRAY,NITRILE,MEDICAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES,GRAY,NITRILE,MEDICAL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF6010GYS
  • Mfr. Model # 6010GYS
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2396
  • Shipping Weight 16.7 lbs

Technical Specs

  • Application Dentistry, Janitorial, Laboratory Technician, Nursing Home Care, Painting, Veterinarian
  • Colour Gray
  • Length 9-1/2"
  • Item Gloves
  • Material Nitrile
  • Cuff Rolled
  • Size Small
  • Grade Medical
  • Lining Unlined
  • Colour Family Grays
  • Metal Detectable No
  • Powdered/Powder Free Powder Free
  • Glove Finish Type Textured
  • Latex Content Latex Free
  • Palm Thickness 4.00 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Grade Exam, Medical
  • Glove Length 9-1/2"
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Disposable Glove Material Nitrile
  • Glove Size Small

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list