Discontinued with Replacement
GLOVES GRAIN LTHR FITTER SC MENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES GRAIN LTHR FITTER SC MENS

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON74-036-01
  • Mfr. Model # 74-036-01
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
WRNAGLER GRAIN LTHF SAFTY CUT OS

Your Price: NA

Technical Specs

  • Application Construction
  • Colour Yellow, Black
  • Item Leather Glove
  • Lining Cotton
  • Cuff Safety
  • Sold As Pair
  • Thumb Style Wing
  • Leather Palm Material Cowhide
  • Leather Palm Type Full
  • Leather Palm Process Tanning

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list