GLOVES GRAIN LTHR FITTER PATCH PLM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES GRAIN LTHR FITTER PATCH PLM

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON217
  • Mfr. Model # 217
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Application Construction
  • Colour Yellow, Black
  • Item Leather Glove
  • Lining Cotton
  • Cuff Safety
  • Sold As Pair
  • Leather Palm Material Cowhide
  • Thumb Style Wing
  • Leather Palm Process Tanning
  • Leather Palm Type Patch
  • Standards N/A
  • Hand N/A
  • Glove Size Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list