Skip Content
GLOVES GRAIN COWHIDE W/REFL 3I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES GRAIN COWHIDE W/REFL 3I

LAURENTIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGF5452SML
  • Mfr. Model # F5452SML
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2425
  • Shipping Weight 0.32 lbs

Product Details

Linesman's grain cowhide gloves feature welt protected outside seams, wing thumb, patch palm, reflective tape, shirred elastic back and 3 inch cuff. Size small.

Technical Specs

  • Size Small
  • Item Gloves Grain Cowhide with Reflective
  • Material Linesman's Grain Cowhide

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list