Skip Content
GLOVES GOLD-TOUCH EXAM PF SML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES GOLD-TOUCH EXAM PF SML

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON1629
  • Mfr. Model # 1629
  • UNSPSC # 42132205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.18 lbs

Technical Specs

  • Application Automotive, Beauty, Cosmetology, Dental, Hygienics, Food Service, Hospitality, Industrial, Manufacturing, Laboratory, Clinical, Pharmaceutical, Printing, Veterinary
  • Colour Tan
  • Length 9.5"
  • Item Disposable Gloves
  • Material Stretch Vinyl
  • Size Small
  • Cuff Beaded
  • Grade A
  • Standards CFIA
  • Powdered/Powder Free Powder Free
  • Sold As Box
  • Color Family Tan
  • Resists Chemicals
  • Special Features Comfortable for All-Day Wear, Reduces Hand Fatigue
  • Lining N/A
  • Glove Finish Type Smooth
  • Ambidextrous/Hand-Specific Ambidextrous
  • Palm Thickness 5.00 mil
  • Latex Content Latex Free
  • Glove Length 9-1/2"
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Glove Size Small

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list