Skip Content
GLOVES GAUNTLET 12IN CPV RGH FINISH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GLOVES GAUNTLET 12IN CPV RGH FINISH

SHOWA BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM660ESDL09
  • Mfr. Model # 660ESDL09
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs

Product Details

Cut Resistant Gloves, Ambidextrous Hand, PVC Coating Mat., Cut Resistant Yes, Abrasion Resistant Yes, Puncture Resistant Yes, 2 ANSI/ISEA Cut Level, 6 ANSI/ISEA Abrasion Level, 2 ANSI/ISEA Puncture Level, Color Black, Gauntlet Cuff, Sz. L, ANSI Abrasion C

Technical Specs

  • Colour Black
  • Item Cut Resistant Gloves
  • Cuff Gauntlet
  • Standards ANSI/ISEA
  • Palm Material PVC
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Puncture Level 2
  • ANSI/ISEA Abrasion Level 6
  • Thumb Style Straight
  • ANSI Cut Grams Greater Than 500
  • ANSI Abrasion Cycles Greater Than 20,000
  • ANSI Puncture Newtons Greater Than 20
  • Cut Resistant Yes
  • Finger Style Full
  • Abrasion Resistant Yes
  • Puncture Resistant Yes
  • Suggested Use Environment Dry
  • Glove Length 12"
  • Glove Size Large
  • Glove Coating Coverage Full
  • Glove Coating Material PVC
  • Glove Cut Clute
  • Glove Hand Style Ambidextrous

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list