GLOVES G10 NITRILE DISP XS 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES G10 NITRILE DISP XS 100/BX

KIMBERLY-CLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB57370
  • Mfr. Model # 57370
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.07 lbs

Product Details

Kleenguard* G10 blue nitrile glove, powder free, size x-small.

Technical Specs

  • Application Food Handling, General Purpose
  • Colour Blue
  • Item Disposable Gloves
  • Cuff Beaded
  • Standards Approved for Food Handling Per U.S. Fda Regulations
  • Lining Unlined
  • Metal Detectable No
  • Powdered/Powder Free Powder Free
  • Special Features Ambidextrous, Excellent Tactile Sensitivity
  • Palm Thickness 3.94 mil
  • Cuff Thickness 2.36 mil
  • Glove Texture Location Fingers Only
  • Ambidextrous/Hand-Specific Ambidextrous
  • Aloe Inner Surface No
  • Disposable Glove Grade Industrial
  • Glove Length 9-1/2"
  • Disposable Glove Palm Thickness Range 3.00 - 3.99 mil
  • Disposable Glove Material Nitrile
  • Glove Size X-Small
  • Sterile/Non-Sterile Non-Sterile
  • Finger Thickness 6.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list