GLOVES G10 NITRILE DISP XL 90/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES G10 NITRILE DISP XL 90/BX

KIMBERLY-CLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB57374
  • Mfr. Model # 57374
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.61 lbs

Product Details

Kleenguard* G10 blue nitrile glove, powder free, size X-large.

Technical Specs

  • Item Disposable Gloves
  • Application Food Handling, General Purpose
  • Colour Blue
  • Cuff Beaded
  • Standards Approved for Food Handling Per U.S. Fda Regulations
  • Lining Unlined
  • Metal Detectable No
  • Powdered/Powder Free Powder Free
  • Palm Thickness 3.94 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Cuff Thickness 2.36 mil
  • Glove Texture Location Fingers Only
  • Finger Thickness 6.00 mil
  • Aloe Inner Surface No
  • Special Features Ambidextrous, Excellent Tactile Sensitivity
  • Disposable Glove Palm Thickness Range 3.00 - 3.99 mil
  • Glove Length 9-1/2"
  • Disposable Glove Material Nitrile
  • Disposable Glove Grade Industrial
  • Glove Size X-Large
  • Sterile/Non-Sterile Non-Sterile

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list