GLOVES G10 NITRILE DISP LGE 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES G10 NITRILE DISP LGE 100/BX

KIMBERLY-CLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB57373
  • Mfr. Model # 57373
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.56 lbs

Product Details

Kleenguard* G10 blue nitrile glove, powder free, size large.

Technical Specs

  • Application Food Handling, General Purpose
  • Item Disposable Gloves
  • Colour Blue
  • Standards Approved for Food Handling Per U.S. Fda Regulations
  • Cuff Beaded
  • Lining Unlined
  • Metal Detectable No
  • Powdered/Powder Free Powder Free
  • Glove Texture Location Fingers Only
  • Finger Thickness 6.00 mil
  • Palm Thickness 3.94 mil
  • Aloe Inner Surface No
  • Cuff Thickness 2.36 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Special Features Ambidextrous, Excellent Tactile Sensitivity
  • Disposable Glove Grade Industrial
  • Glove Length 9-1/2"
  • Disposable Glove Material Nitrile
  • Disposable Glove Palm Thickness Range 3.00 - 3.99 mil
  • Glove Size Large
  • Sterile/Non-Sterile Non-Sterile

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list