GLOVES FULLY LAMINATED NITRILE NAVY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES FULLY LAMINATED NITRILE NAVY

ECONONY NITRILE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM2535-09
  • Mfr. Model # 2535-09
  • UNSPSC # 53102504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Product Details

Economy Nitrile Gloves. Fully-laminated nitrile, poly cotton liner. Slip-on design for easy donning. Smooth finish, navy blue. Size: 9.

Technical Specs

  • Size 9
  • Item Gloves
  • Colour Navy Blue
  • Cuff Slip-On
  • Lining Poly Cotton
  • Coating Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list