GLOVES FTRS SPLT LTHR HIVIZ PLE LND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES FTRS SPLT LTHR HIVIZ PLE LND

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG30-9-1003
  • Mfr. Model # 30-9-1003
  • UNSPSC # 46181537
  • CATALOGUE PAGE # 2428
  • Shipping Weight 0.53 lbs

Product Details

These gloves feature a high visibility back and include a reflective stripe, as well as a premium winter lining.

Technical Specs

  • Item Heavy Pile Lined Hi-Viz Glove, Split Leather Cowhide
  • Size Large(11)
  • Colour hi-viz orange with grey palm
  • Cut Gunn
  • Length 10.5
  • Closure Type Slip On
  • Temp. Range N/A
  • Lining Pile Lining
  • Coating Material non coated
  • Thumb Style Wing
  • Back Material Nylon, Split Leather knuckle strip
  • Palm Construction Split Leather
  • Finger Material Split cowhide cotton back
  • Finger Style Full
  • Thumb Material Split Cowhide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list