GLOVES FTR SPLT FLEECE LINED SM HND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES FTR SPLT FLEECE LINED SM HND

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG273W
  • Mfr. Model # 273W
  • UNSPSC # 46181537
  • CATALOGUE PAGE # 2428
  • Shipping Weight 0.6 lbs

Product Details

Split leather fitters winter gloves, cotton fleece lined. For a smaller hand size. Full lining helps retain warmth and feels comfortable for winter wear. Standard quality.

Technical Specs

  • Item Split Cowhide Fitter, Fleece Lined
  • Length 10.5
  • Colour Yellow Stripe, Natural
  • Cut Gunn
  • Size Ladies
  • Lining Fully Fleece Lined
  • Closure Type Slip On
  • Temp. Range N/A
  • Coating Material non coated
  • Back Material Cotton, Split Cowhide Leather knuckle strip
  • Thumb Style Wing
  • Palm Construction Split Leather
  • Finger Material Split cowhide cotton back
  • Thumb Material Split Cowhide
  • Finger Style Full

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list