Skip Content
GLOVES FLUOTEX VITON LINED14 SZ 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES FLUOTEX VITON LINED14 SZ 10

FLUOTEX 344

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA344120
  • Mfr. Model # 344120
  • UNSPSC # 42132203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

Fluotex(R) synthetic gloves. Unique combination of neoprene inner layer and several fluoroelastomer outer layers. These two high-performance materials provide maximum chemical protection with a comfortable cotton lined interior. Size 10 - 10-1/2. "Excellent against acids, alkali compounds, alcohols, high aromatic solvents, aliphatics or chlorines. 21 CFR, 170-199 compliant."

Technical Specs

  • Lining Knit
  • Glove Length 14"
  • Glove Texture Location Smooth
  • Glove Size 10
  • Item Chemical Resistant Gloves
  • Colour Blue/Black
  • Application Work In Boiler Rooms, Manufacturer of Pumps, Compressors, Oil Refineries, Mineral Production, Railway Work, Metal Treatments
  • Standards CE, EN-374, EN-407, EN-388
  • Resists Acids, Aliphatic Solvent
  • Glove Color Family Blue
  • Chemical Resistant Glove Material Neoprene
  • Glove Thickness 12.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list