Skip Content
GLOVES FITTERS STNDRD SPLT LEATHR S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES FITTERS STNDRD SPLT LEATHR S

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRGLF6S
  • Mfr. Model # GLF6S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2428
  • Shipping Weight 0.3 lbs

Product Details

Standard quality smooth-grain leather Fitters gloves with single piece split-leather palm, split-leather fingers and knuckles. Safety cuff. Small.

Technical Specs

  • Colour Blue Stripe/Gray
  • Item Leather Gloves
  • Size Small
  • Leather Palm Type Split Grain
  • Grade of Leather Standard Smooth Grain
  • Cuff Gauntlet
  • Back Material Leather Knuckle Strap

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List