Skip Content
GLOVES FITTERS STNDRD LTHER RUBBR S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES FITTERS STNDRD LTHER RUBBR S

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRGLF4S
  • Mfr. Model # GLF4S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2428
  • Shipping Weight 0.22 lbs

Product Details

Standard quality smooth grain leather Fitters gloves. Unlined with rubberized cuffs. Cow grain leather palm, fingers and knuckles. Small.

Technical Specs

  • Colour Yellow Stripe/Beige
  • Item Leather Gloves
  • Size Small
  • Cuff Gauntlet
  • Back Material Leather Knuckle Strap
  • Grade of Leather Standard Smooth Grain

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List