Skip Content
GLOVES FITTERS SPLIT LEATHR PREMIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES FITTERS SPLIT LEATHR PREMIUM

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALGW10EL
  • Mfr. Model # W10EL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2426
  • Shipping Weight 0.49 lbs

Product Details

Premium quality split leather Fitters with cotton-lined leather palms. Features a cotton back, leather knuckle straps and safety cuffs. One size fits most.

Technical Specs

  • Colour Yellow Stripe/Natural
  • Item Leather Gloves
  • Cuff Gauntlet
  • Back Material Cotton, Canvas
  • Grade of Leather Premium Split
  • Size OSFM
  • Lining Fleece Palm Lining

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List