GLOVES FITTERS SMTH GRAIN STANDARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES FITTERS SMTH GRAIN STANDARD

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG1F11C
  • Mfr. Model # 1F11C
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2426
  • Shipping Weight 0.42 lbs

Product Details

Standard quality smooth grain leather Fitters gloves. Made from smooth grain leather for durability, dexterity, plus oil & water resistance. Safety cuffs, leather knuckle straps and cotton lined palm. Elastic-shirr wrist back. One size fits most.

Technical Specs

  • Colour Yellow Stripe/Beige
  • Item Leather Gloves
  • Lining Fleece Palm Lining
  • Cuff Gauntlet
  • Application Lumber Industry, Machine Shops, Construction Maintenance
  • Thumb Style Wing
  • Glove Size Large

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list