Skip Content
GLOVES FITTERS REINFOR RUBBR CUFF S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES FITTERS REINFOR RUBBR CUFF S

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRGLF5S
  • Mfr. Model # GLF5S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2428
  • Shipping Weight 0.36 lbs

Product Details

Heavy-duty lined Fitter with reinforced rubberized gauntlet cuff. Cow grain leather palm, fingers and knuckles.Grain leather palm patch. Small.

Technical Specs

  • Colour Yellow Stripe/Beige
  • Cuff Gauntlet
  • Item Leather Gloves
  • Leather Palm Type Cow Grain
  • Glove Size Small

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list