GLOVES FITTERS PUNCTURE RESISTANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVES FITTERS PUNCTURE RESISTANT

SUPERIOR GLOVE WORKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUG66BRPU12N
  • Mfr. Model # 66BRPU12N
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2427
  • Shipping Weight 0.53 lbs

Product Details

Roughneck(R) fitter gloves,fully lined with 12 layers of nylon, double layer thumb protection, polyethylene washable cuff.

Technical Specs

  • Item Fitters Glove, Fully Lined with 12 Layers of Nylon, Double Layer Thumb Protection, Polyethylene Washable Cuff
  • Glove Size Universal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list