GLOVES FITTERS PREMIUM LEATHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES FITTERS PREMIUM LEATHER

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG1511BC
  • Mfr. Model # 1511BC
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2426
  • Shipping Weight 0.42 lbs

Product Details

Premium smooth grain leather Fitters gloves made from smooth grain leather for durability, dexterity, plus oil & water resistance. Safety cuffs, leather knuckle straps and cotton lined palm. One size fits most.

Technical Specs

  • Colour Yellow Stripe/Natural
  • Item Leather Gloves
  • Cuff Gauntlet
  • Lining Fleece Palm Lining
  • Application Lumber Industry, Machine Shops, Construction Maintenance
  • Glove Size Universal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list