Skip Content
GLOVES FITTERS PREM THINSULATE 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES FITTERS PREM THINSULATE 2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG173TFL-XXL
  • Mfr. Model # 173TFL-XXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2428
  • Shipping Weight 0.54 lbs

Product Details

Cold-weather wear, premium quality cow grain Fitters gloves. Fully lined with Thinsulate(TM) to help retain warmth for comfortable winter wear. 2X-Large.

Technical Specs

  • Item Cold Protection Gloves
  • Colour Yellow Stripe, Natural
  • Size 2X-Large
  • Cuff Safety
  • Lining C-100 Thinsulate Lined
  • Cut Gunn
  • Length 10.5
  • Temp. Range N/A
  • Closure Type Slip On
  • Coating Material non coated
  • Thumb Style Wing
  • Finger Material Grain cowhide with cotton back
  • Back Material Cotton, Grain Leather knuckle strip
  • Finger Style Full
  • Thumb Material Grain Cowhide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list