GLOVES FITTERS PREM THINSUL SM HAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES FITTERS PREM THINSUL SM HAND

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG173TFLW
  • Mfr. Model # 173TFLW
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2428
  • Shipping Weight 0.48 lbs

Product Details

Cold-weather wear, premium quality cow grain Fitters gloves for a smaller hand size. Fully lined with Thinsulate(TM) to help retain warmth for comfortable winter wear.

Technical Specs

  • Colour Tan
  • Application Lumber Industry, Pipeline Crews, Plant Maintenance, Machine Shops, Construction, Truck and Trailer, Steel Works
  • Item Leather Gloves
  • Cuff Safety
  • Lining Thinsulate
  • Hand Left/Right
  • Sold As Pair
  • Thumb Style Wing
  • Stitching Material Cotton/Polyester
  • Leather Palm Material Cowhide
  • Glove Size Small

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list