Skip Content
GLOVES FITTERS PREM HVY DUTY ACRYLC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES FITTERS PREM HVY DUTY ACRYLC

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG30-9-373A
  • Mfr. Model # 30-9-373A
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2428
  • Shipping Weight 0.54 lbs

Product Details

Cold-weather wear, premium quality, heavy-duty, split leather Fitters gloves. Fully lined with acrylic pile to help retain warmth for comfortable winter wear. Blue glove with yellow back. Safety cuff. One size fits most.

Technical Specs

  • Size OSFM
  • Cuff Safety
  • Colour Solid color canvas back
  • Item Split Cowhide Fitter
  • Lining Heavy Pile Lined
  • Cut Gunn
  • Length 10.5
  • Closure Type Slip On
  • Coating Material non coated
  • Temp. Range N/A
  • Back Material Cotton/canvas, Split leather knuckle strip
  • Thumb Style Wing
  • Finger Style Full
  • Palm Construction Split Leather
  • Thumb Material Split Cowhide
  • Finger Material Split cowhide cotton back

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list