GLOVES FITTERS LINED RUBBER CUFF S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES FITTERS LINED RUBBER CUFF S

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRGLF3S
  • Mfr. Model # GLF3S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2428
  • Shipping Weight 0.39 lbs

Product Details

Heavy-duty lined Fitter with rubberized gauntlet cuff. Cow grain leather palm, fingers and knuckles.Grain leather palm patch. Small.

Technical Specs

  • Colour Yellow Stripe/Beige
  • Item Leather Gloves
  • Cuff Gauntlet
  • Leather Palm Type Grain
  • Glove Size Small

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list