Skip Content
GLOVES FITTERS LEATHER SMALL HAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES FITTERS LEATHER SMALL HAND

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG1511W
  • Mfr. Model # 1511W
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2426
  • Shipping Weight 0.3 lbs

Product Details

Standard quality smooth grain leather Fitters gloves made from smooth grain leather for durability, dexterity, plus oil & water resistance. Safety cuffs, leather knuckle straps and cotton lined palm. Fits a smaller hand size.

Technical Specs

  • Item Leather Gloves
  • Colour Yellow Stripe/Natural
  • Size Small Hand
  • Cuff Gauntlet
  • Grade of Leather Standard Smooth Grain
  • Back Material Cotton, Canvas
  • Lining Fleece Palm Lining

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List