GLOVES FITTERS FLEECE LINED ECONO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES FITTERS FLEECE LINED ECONO

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG1511FL
  • Mfr. Model # 1511FL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2428
  • Shipping Weight 0.46 lbs

Product Details

Economy smooth grain cowhide Fitters gloves. Full cotton fleece lining to help retain warmth and provide comfort for winter wear. Palm patch. One size fits most.

Technical Specs

  • Colour Yellow Stripe/Beige
  • Item Leather Gloves
  • Cuff Gauntlet
  • Lining Full Cotton Fleece
  • Glove Size Universal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list