Skip Content
GLOVES FITTERS ECONO SMTH GRAIN 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES FITTERS ECONO SMTH GRAIN 12

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG1274-12
  • Mfr. Model # 1274-12
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2434
  • Shipping Weight 0.5 lbs

Product Details

Economy smooth grain leather Fitters cowhide gloves with gauntlet cuff. Thumbstrap and welted fingertips. Size 12.

Technical Specs

  • Colour Beige/Gray
  • Item Leather Gloves
  • Cuff Gauntlet
  • Glove Size X-Large

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list