!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ECONOMY FITTERS GLOVE, GAUNTLET CUFF, THUMBSTRAP, WELTED FINGERTIPS, SZ M/10, LEATHER, PR

ECONOMY FITTERS GLOVE, GAUNTLET CUFF, THUMBSTRAP, WELTED FINGERTIPS, SZ M/10, LEATHER, PR

CONDOR

ECONOMY FITTERS GLOVE, GAUNTLET CUFF, THUMBSTRAP, WELTED FINGERTIPS, SZ M/10, LEATHER, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
ECONOMY FITTERS GLOVE, GAUNTLET CUFF, THUMBSTRAP, WELTED FINGERTIPS, SZ M/10, LEATHER, PR

ECONOMY FITTERS GLOVE, GAUNTLET CUFF, THUMBSTRAP, WELTED FINGERTIPS, SZ M/10, LEATHER, PR

CONDOR

Clearance Price :
$2.95 / PAIR

Your Price : $20.52 / PAIR

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # ALG1274-10
  • Mfr. Model # 60-1-1274-10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Product Details

Protect your hands throughout the work day with these economy smooth grain cowhide fitters gloves. The durable construction includes a gauntlet cuff, welted fingertips and thumbstraps. These size medium/10 gloves are sold in a pair.

Technical Specs

  • Item Leather Gloves
  • Finger Coverage Full Finger
  • Leather Coverage Style Full Leather
  • Glove Hand Style Left and Right
  • Cuff Style Gauntlet
  • Leather Grade Premium
  • Glove Back Colour Beige
  • Palm Material Cowhide
  • Size- Alpha M
  • Includes Double Palm No
  • Glove Cut Gunn
  • ANSI/ISEA Abrasion Level Not Tested
  • Hand Protection Style Glove
  • Stitching Material Polyester
  • Glove Length 12 1/4 in
  • Thumb Style Straight
  • Glove Liner Material Unlined
  • Oil-Resistant No
  • Glove Back Material Cowhide
  • Series Gander Brand
  • Size- Numeric 8
  • Palm Colour Beige
  • Reflective Backing No
  • Colour Grey, Tan

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list