GLOVES FITTERS ECONO FLEECE LINED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES FITTERS ECONO FLEECE LINED

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG173FT
  • Mfr. Model # 173FT
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2428
  • Shipping Weight 0.45 lbs

Product Details

Cold-weather wear, standard grain leather Fitters gloves. Safety cuff. Fully lined with cotton fleece to retain warmth for comfortable winter wear. One size fits most.

Technical Specs

  • Item Cold Protection Gloves
  • Size Large
  • Colour Yellow Stripe, Natural
  • Cuff Safety
  • Lining Fully Fleece Lined
  • Cut Gunn
  • Temp. Range N/A
  • Length 10.5
  • Closure Type Slip On
  • Coating Material non coated
  • Back Material Cotton, Grain Leather knuckle strip
  • Thumb Material Grain Cowhide
  • Thumb Style Wing
  • Finger Material Grain cowhide with cotton back
  • Finger Style Full

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list