Skip Content
GLOVES FITTER SPLIT LEATHER ECONO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES FITTER SPLIT LEATHER ECONO

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG411PP
  • Mfr. Model # 411PP
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2426
  • Shipping Weight 0.31 lbs

Product Details

Economy quality split leather Fitters gloves. A cotton back and leather palm allow them to be cooler and more economical than 100% leather. Safety cuffs, leather knuckle straps and cotton lined palms. One size fits most.

Technical Specs

  • Colour Yellow Stripe/Natural
  • Item Fitter Gloves
  • Size Large
  • Cuff Gauntlet
  • Back Material Leather Knuckle Strap/Cotton Back
  • Grade of Leather Economy Split
  • Cut Gunn
  • Application Road Construction, General Maintenance, Farming Industry
  • Lining Fleece Palm Lining
  • Thumb Style Wing

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list